8405264 Drip Pan - Rear For Taylor Freezer
- Mfr # 8405264
- Zoro # G204880795
product price:Â
$
29.35
/ea
Sold in multiples of 2 for
$58.70
Key Features
For Use With
Freezers, Refrigerators
Width
15 in
Weight
0.2 lb
Length
15 in
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8405264
- Zoro #
- G204880795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 3 in
Details
- For Use With
- Freezers, Refrigerators
- Weight
- 0.2 lb
- Item
- Drip Pan - Rear
- Fits Brand
- Taylor Freezer
Description
drip tray, black plastic. 11-3/4"l x 1-15/16"h x 2-1/8"w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.