8406985 Switch Retro-Fit"Special" Kit Wcc For Vollrath/Idea Company
- Mfr # 8406985
- Zoro # G304889018
product price:Â
$
27.45
/ea
Sold in multiples of 2 for
$54.90
Key Features
Weight
0.01 lb
Height
1 in
Length
9 in
Width
9 in
Fits Brand
Vollrath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8406985
- Zoro #
- G304889018
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Switch Retro-fit Kit
- Fits Brand
- Vollrath
Dimensions
- Height
- 1 in
- Length
- 9 in
- Width
- 9 in
Description
Allpoints 8406985
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.