Shop ALLPOINTS
See all product information
Create Account
8407905 Sensor For Hoshizaki Of America
Mfr # 8407905
Zoro # G804889587
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hoshizaki
For Use With
Ice Machine
Weight
1 lb
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8407905
- Zoro #
- G804889587
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
- Weight
- 1 lb
Description
Allpoints 8407905
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.