Shop ALLPOINTS
See all product information
Create Account
85-1005 Ring Terminal, Stud No 1/4", 14 - 100/Box
Mfr # 851005
Zoro # G604889114
product price:Â
$
27.79
/ea
Sold in multiples of 2 for $55.58
Key Features
Weight
0.3 lb
Width
1 in
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851005
- Zoro #
- G604889114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Weight
- 0.3 lb
- Item
- Ring Terminal
Description
nickel plated ring terminal, 100/pk stud 1/4" wire gauge 14-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov