Shop ALLPOINTS
See all product information
Create Account
85-1020 Blue Ring Terminal; Stud 1/4"; 14 - 100/Box
- Mfr # 851020
- Zoro # G804889211
product price:Â
$
93.85
/ea
Key Features
Weight
0.2 lb
Width
3 in
Height
3 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851020
- Zoro #
- G804889211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 2 in
Details
- Item
- Ring Terminal
- Weight
- 0.2 lb
Description
tin plated copper trminals, vinyl insulated. ring terminals, stud 1/4" color blue wire gauge 14-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.