Shop ALLPOINTS
See all product information
Create Account
85-1029 Red Tin Plated Copper Butt Connector; Wire Gauge: 18 - 100/Box
- Mfr # 851029
- Zoro # G104889164
product price:Â
$
72.49
/ea
Key Features
Height
3 in
Weight
0.2 lb
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851029
- Zoro #
- G104889164
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Connector Wire Gauge
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Description
tin plated copper trminals, vinyl insulated. butt connector, color red wire gauge 18-22
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.