85-1032 Tin Plated Copper Female Disconnect; 1/4" Tab; Wire Gauge: 14 - 100/Box
- Mfr # 851032
- Zoro # G704889427
product price:Â
$
73.55
/ea
Key Features
Length
2 in
Weight
0.2 lb
Height
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851032
- Zoro #
- G704889427
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Tab Wire Gauge
Dimensions
- Length
- 2 in
- Height
- 2 in
- Width
- 2 in
Description
tin plated copper trminals, vinyl insulated. female flat quick disconnect push-on, color blue 1/4" tab wire gauge 14-18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.