85-1086 Female Quick Disconnect with 90 Degree Flag; 3/16" Tab 100/Box
- Mfr # 851086
- Zoro # G904888640
product price:Â
$
68.19
/ea
Key Features
Weight
0.1 lb
Width
1 in
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851086
- Zoro #
- G904888640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Quick Disconnect
Description
nickel plated female quick disconnect, 100/bx 3/16" flat female push-on, 90 degree flag. wire gauge 14-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.