Shop ALLPOINTS
See all product information
Create Account
85-1088 Plastic Ribbed Wall Anchors, No 6 - No 8 Screws - 100/Box
Mfr # 851088
Zoro # G204895478
product price:Â
$
8.35
/ea
Sold in multiples of 4 for $33.40
Key Features
Height
1 in
Weight
0.2 lb
Length
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851088
- Zoro #
- G204895478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 3 in
Details
- Item
- Anchors
- Weight
- 0.2 lb
Description
ribbed anchors for #6-8 screws, commonly used in wall board
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov