Shop ALLPOINTS
See all product information
Create Account
85-1167 Fiberglass Sleeving; 5/8"
- Mfr # 851167
- Zoro # G004897023
product price:Â
$
3.35
/ea
Sold in multiples of 9 for
$30.15
Key Features
Length
100 ft
Material of Construction
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851167
- Zoro #
- G004897023
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Sleeve
- Material of Construction
- Fiberglass
Dimensions
- Length
- 100 ft
Description
high temperature fiberglass sleeving, 5/8" sleeving, sold by the foot, 100 ft roll use 85-1160, rated for 464 f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.