8501561 Belt Solid F HP 3/8"X463L-460 For Grindmaster
- Mfr # 8501561
- Zoro # G104881595
product price:Â
$
32.35
/ea
Key Features
Width
14 in
Fits Brand
Grindmaster
Height
1 in
Length
14 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8501561
- Zoro #
- G104881595
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Grindmaster
- Weight
- 0.2 lb
- Item
- Belt Solid
Dimensions
- Width
- 14 in
- Height
- 1 in
- Length
- 14 in
Description
cogged drive belt 3l460 x 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.