Shop ALLPOINTS
See all product information
Create Account
851263 Bag, Filter - Oil Polishing For Miroil
- Mfr # 851263
- Zoro # G304880466
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
14 in
Fits Brand
Miroil
Height
2 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851263
- Zoro #
- G304880466
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Fits Brand
- Miroil
- Weight
- 1 lb
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 2 in
Description
miroil oil polishing filter bag, 16" x 9" x 12"h oil filter bag & oil polishing filter bag oil filter bag made for heavy crumb loads. oil filter polishing bag made for removing micron size particles. use with higher oil capacities of up to 80 lbs of oil. filter oil quick & easy at pilot light temperatures can filter oil at frying temperatures up to 350. cleans in seconds - can filter up to 1000 fryers. for oil filter frame order # 26-3940
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.