851284 Filter, Hot Oil - Sheet(100) For Frymaster
- Mfr # 851284
- Zoro # G104880536
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Height
3 in
Weight
10.4 lbs
Length
25 in
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851284
- Zoro #
- G104880536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 25 in
- Width
- 25 in
Details
- Fits Brand
- Frymaster
- Item
- Sheet Filter
- Weight
- 10.4 lbs
Description
oil shortening sheets 100/pkg 16-3/8" x 24-3/8" unpowdered, 44# dean fryer mf-90/18 (long john silvers), mf-90/(126,160,172), mf-90/bi(push-pull variation), mf-90a/(126,160,172, bi18,bi20).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.