Shop ALLPOINTS
See all product information
Create Account
851286 Filter, Hot Oil - Sheet(100) For Frymaster
- Mfr # 851286
- Zoro # G304880213
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
8 lbs
Length
19 in
Fits Brand
Frymaster
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851286
- Zoro #
- G304880213
- UPC #
- -
- Country of Origin
- United States
- Item
- Sheet Filter
- Weight
- 8 lbs
- Fits Brand
- Frymaster
Dimensions
- Height
- 4 in
- Length
- 19 in
- Width
- 19 in
Description
oil shortening sheets 100/pkg 16-3/8" x 18-3/8" unpowdered, 44# dean fryer mf-90/(80,110), mf-90a/(80,110), mf-90u/80bk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.