Shop ALLPOINTS
See all product information
Create Account
851288 Filter, Hot Oil - Sheet(100) For Frymaster
- Mfr # 851288
- Zoro # G504879499
product price:Â
$
77.69
/ea
Key Features
Length
21 in
Height
3 in
Weight
5.2 lbs
Fits Brand
Frymaster
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851288
- Zoro #
- G504879499
- UPC #
- -
- Country of Origin
- United States
- Item
- Sheet Filter
- Weight
- 5.2 lbs
- Fits Brand
- Frymaster
Dimensions
- Length
- 21 in
- Height
- 3 in
- Width
- 21 in
Description
hot oil filter sheet, 100/pk 11-5/8" x 20-1/4", unpowdered, 16# frymaster fryer fm35, fm45, fm50, fmh14, fmh17, fmh22, fph250, fph350. Filter magic ii.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.