Shop ALLPOINTS
See all product information
Create Account
881201 Electromechanical T'Stat For Johnson Controls
- Mfr # 881201
- Zoro # G504880921
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Weight
1.1 lbs
Height
2 in
Fits Brand
Johnson Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881201
- Zoro #
- G504880921
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Electromechanical T Stat
- Weight
- 1.1 lbs
- Fits Brand
- Johnson Controls
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 2 in
Description
johnson control # a19abc-24c electro-mechanical thermostat, -30 to 100 f, adj diff 3 to 12 f, convertible screw or knob adjustment, knob included. ac full load 16 amp/120v, 9.2 amp/208v, 8 amp3240v, spdt, 3/8" x 4" copper bulb & plastic clamp, 8 ft cap, note: use copper conductors only. replaces white rogers # 1609-102, - 101, -103 ranco # 010-1408, -1409, -1410, -1490, c30-c1100 honeywell # l6018c1006, l6021a1005, t675a1003, t675a1011, t675a1821, t4301a1008, t6031a1011
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.