Shop ALLPOINTS
See all product information
Create Account
881210 Pressure-Dual Control For Johnson Controls
Mfr # 881210
Zoro # G604885376
product price:Â
$
1,322.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
1 in
Fits Brand
Johnson Controls
Width
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881210
- Zoro #
- G604885376
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Fits Brand
- Johnson Controls
- Item
- Pressure-dual Control
- Weight
- 0.01 lb
Description
johnson control for dual pressure applications. all range control range 20" to 100" (-68 to 690 kpa) differential min 6" (41 kpa) max 50" (345 kpa) pressure connection 36" cap w/ 1/4" flare nut high pressure side range 100" to 500" (690 to 3447 kpa) non adj differential lockout requires manual reset no knob adj, none switch action spst code # p70ma-1c, non-corrosive refrigerants designed primarily for low pressure cut-out control and capacity control on commercial refrigeration and air conditioning applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.