Shop ALLPOINTS
See all product information
Create Account
881359 Sight Glass - Moistureindicators For Emerson Radio Corp
Mfr # 881359
Zoro # G904885687
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
2 in
Width
5 in
Fits Brand
Emerson Radio Corp
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881359
- Zoro #
- G904885687
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Emerson Radio Corp
- Weight
- 0.6 lb
- Item
- Sight Glass - Moistureindicators
Description
parker sight glass moisture indicator 1/2" male odf solder available in all popular end connections up to 2-1/8" pre-cleaned solid copper extended ends permit installation without disassembly flare models feature 45 degree plated fittings compact design, low silhouette, short laying in length extremely accurate, easy viewing includes protective cover for indicator glass u.l. Listed file no. Sa4744