Shop ALLPOINTS
See all product information
Create Account
881469 Valve Body - Expansion Valve For Parker Hannifin
Mfr # 881469
Zoro # G104887238
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Parker Hannifin
Height
3 in
Width
5 in
Length
5 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881469
- Zoro #
- G104887238
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Parker Hannifin
- Item
- Expansion Valve
- Weight
- 0.7 lb
Description
"ece" balanced port, 1/8 thru 1/4 nominal tons