Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 L BOWL ASSEMBLY BPA FREE

  • Mfr # 8016574

  • Zoro # G905832383


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Width (in)
14 in
Length (in)
14 in
Height (in)
5 in
Capacity (gal)
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8016574
Zoro #
G905832383
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
14 in
Length (in)
14 in
Height (in)
5 in

Details

Capacity (gal)
2.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.