95180 Food Server Warmer For Server Products
- Mfr # 95180
- Zoro # G604881224
product price:Â
$
2,060.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
14 in
Length
21 in
Weight
14.4 lbs
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95180
- Zoro #
- G604881224
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Height
- 14 in
- Length
- 21 in
Details
- Weight
- 14.4 lbs
- Fits Brand
- Server Products
- Item
- Food Server Warmer
Description
food server with pump & spout warmer, 120v, 517w, (81140} includes magnetic fudge, caramel, and nacho cheese signs. adjustable pre-calibrated thermostat. accepts #10 can or ss jar # 32-1779 (94009) server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.