Zoro Homepage

Adapter 1/2 Fpt X 1/2 Mpt

  • Mfr # 264139

  • Zoro # G002254538


product price: $11.39
/ea

Key Features

Outlet Type
MPT
Width
1 in
Outlet Size
1/2 in
Inlet Type
MPT
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264139
Zoro #
G002254538
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Outlet Size
1/2 in
Length
1 in
Height
1.20 in
Inlet Size
1/2 in

Details

Item
Adapter
Outlet Type
MPT
Inlet Type
MPT
Material
Brass

Description

Brass Adaptor, 1/2" Fpt X 1/2" Mpt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.