Zoro Homepage

Adapter 3/8-27" X 5/16Cc

  • Mfr # 262936

  • Zoro # G102250096


product price: $7.85
/ea

Key Features

Material
Brass
Length
1.25 in
Inlet Type
Female
Outlet Size
5/16 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262936
Zoro #
G102250096
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Outlet Size
5/16 in
Height
1.25 in
Width
3/8 in
Inlet Size
3/8"-27

Details

Item
Adapter
Material
Brass
Inlet Type
Female
Outlet Type
CCT

Description

Brass Female Coupling;3/8"-27 Female X 5/16" Cct Nut & Ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.