Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor, Power Cord , 2To3 Prong

  • Mfr # 2531331

  • Zoro # G302240583


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Features
18 to 2 AWG Wire; 19 in Green Ground Wire
Material
Plastic
Voltage
120/200/240 VAC
Height
0.50 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531331
Zoro #
G302240583
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.50 in
Width
1 in
Length
6.25 in

Details

Item
Adaptor
Features
18 to 2 AWG Wire; 19 in Green Ground Wire
Material
Plastic
Voltage
120/200/240 VAC
Color
Black

Description

Color: Black | Green Ground Wire ;Material: Plastic ;Length: 6 1/2" | 165 Mm | 19" Ground Wire | 483 Mm Ground;Wire ;Voltage: 120/200/240 V Ac ;Gauge: 18-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.