Zoro Homepage

Air Mixer Plate

  • Mfr # 261078

  • Zoro # G602223880


product price: $0.90
/ea
Sold in multiples of 10 for $9.00

Key Features

For Use With
Fits Burner 2 in Dia
Features
2 Slots; 13/32 in Hole Size
Length
2.25 in
Type
Single
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261078
Zoro #
G602223880
UPC #
-
Country of Origin
China

Dimensions

Length
2.25 in
Width
2.25 in
Height
0.25 in

Details

Item
Air Shutter
For Use With
Fits Burner 2 in Dia
Features
2 Slots; 13/32 in Hole Size
Type
Single

Description

Single Air Shutter W/2 Slots;Type Single, Fits Burner 2" Dia, 13/32" Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.