Zoro Homepage

All Purpose Rack

  • Mfr # 281026

  • Zoro # G802245095


product price: $52.49
/ea

Key Features

Length (in)
19.38 in
Height (in)
4 in
Width (in)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281026
Zoro #
G802245095
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
19.38 in
Height (in)
4 in
Width (in)
19 in

Description

Stack-All Dishwashing Racks, Blue;19-3/4" X 19-3/4" X 4";,;64 Pegs ( 2-1/4" Ctrs );Trays, Plates, Cups, Saucers, Bowls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.