Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 1111273 Pedal, Hot For T&S Brass & Bronze Works

  • Mfr # 1111273

  • Zoro # G205174527


product price: $90.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111273
Zoro #
G205174527
UPC #
-
Country of Origin
United States

Description

material: brass length: 3" | 76 mm width: 1 5/16" | 33 mm plating: chrome-plated thickness: 1/4" | 7 mm type: hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.