Zoro Homepage

Allpoints 1111316 Hose, Water, 60"L, 1/2"Nptm Thd For T&S Brass & Bronze Works

  • Mfr # 1111316

  • Zoro # G605174578


product price: $582.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111316
Zoro #
G605174578
UPC #
-
Country of Origin
United States

Description

color: blue material: stainless steel length: 60" coating: rubber temperature range: up to 175 degrees f national pipe thread: 1/2" male type: 360 degrees rotation fittings lead free: y note: for water nsf certified: y instructions included:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.