Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 1201045 Caster, Stem, 4", W/Brk, Gry

  • Mfr # 1201045

  • Zoro # G304873055


product price: $71.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201045
Zoro #
G304873055
UPC #
-
Country of Origin
United States

Description

material: plastic hub | polyurethane wheel width: 5/16" axle bolt | 15/16" wheel caster brake: y load capacity: 600 lb per set of 4 load height: 4 3/4" wheel diameter: 4" outer diameter: 1" tubing caster type: stem | swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.