Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 1201137 Caster, Stem, 5", W/Brk, Gry

  • Mfr # 1201137

  • Zoro # G504873046


product price: $56.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201137
Zoro #
G504873046
UPC #
-
Country of Origin
United States

Description

color: gray material: plastic hub | rubber wheel width: 3/8" axle bolt | 1 1/4" wheel caster brake: y load capacity: 1000 lb per set of 4 load height: 6 1/8" wheel diameter: 5" outer diameter: 1 5/8" tubing caster type: stem | swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.