Zoro Homepage

Allpoints 1201141 Caster, Stem, 5", 5/8-11, W/Brk For Standard Keil

  • Mfr # 1201141

  • Zoro # G604873038


product price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201141
Zoro #
G604873038
UPC #
-
Country of Origin
United States

Description

color: gray material: rubber non-marking wheel length: 1 1/2" stem caster brake: y load capacity: 1000 lb per set of 4 wheel diameter: 5" thread: 40671 caster type: stem | swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.