This item is Discontinued.

Allpoints Allpoints 1241086 Evaporator, 7.5Qt, 240V, 1000W For Fisher Manufacturing 1241086

Allpoints 1241086 Evaporator, 7.5Qt, 240V, 1000W For Fisher Manufacturing (Discontinued)

  • Mfr # 1241086
  • Zoro # G704896463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241086
Zoro #
G704896463
UPC #
-
Country of Origin
China

Description

material: stainless steel length: 13" | 330 mm width: 10" | 254 mm height: 6 1/2" | 165 mm voltage: 240 v ac electrical wattage: 1000 capacity: 7.1 l | 7 1/2 qt type: dissipates up to 10 gal (38l) a day depth: 4" | 102 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.