Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 1331099 Bumper, Round, 3-1/4"Od, Gry For Standard Keil 1331099

Allpoints 1331099 Bumper, Round, 3-1/4"Od, Gry For Standard Keil (Discontinued)

  • Mfr # 1331099
  • Zoro # G604881606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331099
Zoro #
G604881606
UPC #
-
Country of Origin
United States

Description

material: steel reinforced height: 15/16" | 24 mm outer diameter: 3/8" | 10 mm depth: 3 1/4" | 83 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.