Allpoints 1421397 Brush, Oven, 10"W, W/O Hndl For Carlisle Foodservice Products

  • Mfr # 1421397

  • Zoro # G104942395


product price:  $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421397
Zoro #
G104942395
UPC #
-
Country of Origin
United States

Description

material: aluminum scraper | brass wire bristles length: 10" | 254 mm width: 1 3/4" | 114 mm height: 1 1/4" wire bristle | 32 mm wire bristle depth: 1 1/4" | 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.