Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 1481084 Gasket, Drawer(13" X 29") For True Manufacturing

  • Mfr # 1481084

  • Zoro # G504880846


product price: $67.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1481084
Zoro #
G504880846
UPC #
-
Country of Origin
United States

Description

color: black material: vinyl width: 29" | 737 mm height: 13" | 330 mm gasket type: 4 sided, magnetic, dart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.