Zoro Homepage

Allpoints 1511046 Timer, Tracker, 6 Channel, 120V

  • Mfr # 1511046

  • Zoro # G104889447


product price: $2,578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511046
Zoro #
G104889447
UPC #
-
Country of Origin
United States

Description

material: stainless steel housing length: 12 1/4" | 311 mm | 6' power cord | 1829 mm power cord height: 3 7/8" | 98 mm | 1/2" led display | 13 mm led display voltage: 120 v ac includes: universal mounting brackets and hardware depth: 2 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.