Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 1681263 Insulation, Front Seal For Frymaster

  • Mfr # 1681263

  • Zoro # G904881290


product price: $85.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1681263
Zoro #
G904881290
UPC #
-
Country of Origin
United States

Description

color: white material: fiberglass length: 7" | 178 mm width: 6 3/8" | 162 mm centers: 3 1/8" | 79 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.