Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 1981164 Handle, W/Knob, U12, U12L For Edlund 1981164

Allpoints 1981164 Handle, W/Knob, U12, U12L For Edlund (Discontinued)

  • Mfr # 1981164
  • Zoro # G004880827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981164
Zoro #
G004880827
UPC #
-
Country of Origin
United States

Description

material: steel length: 8 1/2" | 216 mm width: 2" | 51 mm includes: 1 3/4" plastic knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.