Zoro Homepage

Allpoints 2061255 Plate, Slicing (5Mm) For Robot Coupe

  • Mfr # 2061255

  • Zoro # G504884646


product price: $612.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061255
Zoro #
G504884646
UPC #
-
Country of Origin
France

Description

material: aluminum size: 3/16" | 5 mm inner diameter: 3/4" | 19 mm outer diameter: 7 1/2" | 191 mm type: slicing depth: 2 1/2" | 64 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.