Zoro Homepage

Allpoints 2151370 Blade Assembly, 3/8" Dice For Redco Slicers

  • Mfr # 2151370

  • Zoro # G904879105


product price: $421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151370
Zoro #
G904879105
UPC #
-
Country of Origin
United States

Description

color: black material: plastic | stainless steel blades length: 8" | 203 mm width: 6 1/2" | 165 mm type: 3/8" (9 1/2 mm) cut depth: 5/8" | 16 mm note: 11 blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.