Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2221395 Pad, Rubber Foot For Waring Products 2221395

Allpoints 2221395 Pad, Rubber Foot For Waring Products (Discontinued)

  • Mfr # 2221395
  • Zoro # G604884386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221395
Zoro #
G604884386
UPC #
-
Country of Origin
United States

Description

color: black material: rubber inner diameter: 5/16" | 7 mm outer diameter: 3/4" | 19 mm thickness: 1/4" | 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.