Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 2231019 Foot, Rubber (W/Screw)

  • Mfr # 2231019

  • Zoro # G504880167


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2231019
Zoro #
G504880167
UPC #
-
Country of Origin
United States

Description

color: black material: rubber length: 9/16" | 14 mm inner diameter: 25/32" | 20 mm outer diameter: 13/16" | 21 mm includes: bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.