Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allpoints 2241092 Holder, Blade, Easy Tomato Slcr For Nemco

  • Mfr # 2241092

  • Zoro # G104879783


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2241092
Zoro #
G104879783
UPC #
-
Country of Origin
United States

Description

material: steel length: 11 5/8" | 295 mm width: 5 1/8" | 130 mm screw centers: 10 5/8" | 270 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.