Zoro Homepage

Allpoints 2391014 Caster, Rigid (Red, 6") For Carter Hoffmann

  • Mfr # 2391014

  • Zoro # G404879742


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2391014
Zoro #
G404879742
UPC #
-
Country of Origin
United States

Description

color: red material: plastic hub | polyurethane wheel length: 4 1/2" plate mount | 114 mm plate mount width: 4" plate mount | 102 mm plate mount wheel diameter: 6" | 152 mm capacity: 1250 lbs set of 4 screw centers: 3" | 3 1/2" wheel width:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.