Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2421005 Washer, Urn Faucet, F/ Wing Nut 2421005

Allpoints 2421005 Washer, Urn Faucet, F/ Wing Nut (Discontinued)

  • Mfr # 2421005
  • Zoro # G004887017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2421005
Zoro #
G004887017
UPC #
-
Country of Origin
United States

Description

color: tan material: fiber inner diameter: 1/2" | 13 mm outer diameter: 13/16" | 21 mm thickness: 1/8" | 3 mm lead free: y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.