Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2491078 Relay (25A, 240 Vac) For Amana-Litton 2491078

Allpoints 2491078 Relay (25A, 240 Vac) For Amana-Litton (Discontinued)

  • Mfr # 2491078
  • Zoro # G004889486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2491078
Zoro #
G004889486
UPC #
-
Country of Origin
Indonesia

Description

material: plastic width: 2 5/16" | 59 mm height: 1 3/8" | 35 mm voltage: 240 v ac amp: 25 terminals: 1/4" tab terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.