Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2561152 Jaw, Valve (2"L) For Silver King 2561152

Allpoints 2561152 Jaw, Valve (2"L) For Silver King (Discontinued)

  • Mfr # 2561152
  • Zoro # G804881383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2561152
Zoro #
G804881383
UPC #
-
Country of Origin
United States

Description

color: gray material: plastic length: 2" | 51 mm width: 11/16" | 17 mm depth: 1/4" | 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.