Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2631048 Spacer (Lower Wash Arm) For Hobart 2631048

Allpoints 2631048 Spacer (Lower Wash Arm) For Hobart (Discontinued)

  • Mfr # 2631048
  • Zoro # G204884670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2631048
Zoro #
G204884670
UPC #
-
Country of Origin
United States

Description

color: white material: nylon inner diameter: 3/4" | 19 mm outer diameter: 1 1/8" | 29 mm thickness: 3/8" | 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.