Zoro Homepage

Allpoints 2631057 Retainer, Magnet For Hobart

  • Mfr # 2631057

  • Zoro # G304884945


product price: $80.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2631057
Zoro #
G304884945
UPC #
-
Country of Origin
United States

Description

color: silver material: stainless steel length: 2 3/16" | 56 mm width: 7/16" | 11 mm inner diameter: 5/32" depth: 1/2" | 13 mm screw centers: 1 3/4" | 44 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.