Zoro Homepage
This item is Discontinued.
Allpoints Allpoints 2711056 Blade, Evaporator Fan, 6", Cw 2711056

Allpoints 2711056 Blade, Evaporator Fan, 6", Cw (Discontinued)

  • Mfr # 2711056
  • Zoro # G604880340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2711056
Zoro #
G604880340
UPC #
-
Country of Origin
United States

Description

color: clear material: plastic length: 6" | 152 mm inner diameter: 3/16" | 5 mm outer diameter: 4" | 102 mm type: 15/16" fan blades rotation: clockwise from shaft end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.